Stack Light, Clear, Maintained, 24V AC/DC

Item #: 0466871

Cat #: KL70-305C

UPC:

Company wide:
0 in stock
Documents & Guides
Indicator Light, LED, Color: Clear, Voltage: 24V AC/DC, K70 Series, IP54.

Overview

Indicator Light, LED, Color: Clear, Voltage: 24V AC/DC, K70 Series, IP54.
Also known as: KL70-305C, ABBKL70305C

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Clear
Volts AC: 24
Volts DC: 24
Light Technology: LED