
Wiring Duct, Narrow Slot, 3/4" x 1-1/2" x 6', PVC, Gray
Item #: 0466850
Cat #: F.75X1.5LG6
UPC: 074983374977
$ 6.09 FT
Company wide:
0
in stock
Documents & Guides
Wiring Duct Base, Type F, Narrow Slot, .93" W x 1.57" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wiring Duct Base, Type F, Narrow Slot, .93" W x 1.57" H x 6' L, PVC, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Slotted Duct, Polyvinyl Chloride ,0.75 Inch x 1.5 Inches x 6 Feet, Light Gray, Base and covers sold separately, Made of lead-free PVC, UL Recognized continuous use temperature 50 Degrees Celsius (122 Degrees Fahrenheit), UL94 Flammability Rating of V-0, Conforms with NFPA 79-2002 section 14.3.1 requirement for flame retardant material, Available in Light Gray and White, Provided with mounting holes.
Also known as: 074983374977, F.75X1.5LG6, PDTF.75X1.5LG6
Specifications
| Width: | 3/4 in |
| Height: | 1 1/2 in |
| Color: | Gray |
| Material: | PVC |
| Length: | 6 ft |
| Width: | 3/4 in |
| Color: | Gray |
| Length: | 6 ft |
| Height: | 1 1/2 in |
| Material: | PVC |