ETN CL130GFTCS Ground Fault circuit

Item #: 0466846

Cat #: CL130GFTCS

UPC: 786680134173

Company wide:
0 in stock
Documents & Guides
C-H CL130GFTCS 1P 30A GFCI

Overview

C-H CL130GFTCS 1P 30A GFCI

The circuit breaker trip unit derives its operating power from the phase current (self-power) or an auxiliary source. For self-power, approximately 35% of the breaker’s frame rating (In) flowing in one pole or 20% flowing in 2 or 3 poles is sufficient. The status LED will blink (heartbeat) at approximately once per second as an indication of sufficient operating power

Also known as: 786680134173, CL130GFTCS, CUTCL130GFTCS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Poles: 1
Interrupt Rating AC: 10 kA