ETN CL115GFTCS Ground Fault circuit

Item #: 0466842

Cat #: CL115GFTCS

UPC: 786680134159

Call for price
Company wide:
0 in stock
Documents & Guides
C-H CL115GFTCS 1P 15A GFCI

Overview

C-H CL115GFTCS 1P 15A GFCI

Ground Fault circuit breaker, 15A, 120V/240V, Single-pole, #14-4, Clam shell, One inch breaker, 10 kAIC

Also known as: 786680134159, CL115GFTCS, CUTCL115GFTCS

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA