Machine Screw Kit, Round Head, Phillips/Slotted, 1/4-20

Item #: 0466814

Cat #: 1420PS

UPC: 781002142058

$ 59.35 EA
Company wide:
0 in stock
Documents & Guides
Machine Screw Kit, Round Head, Phillips/Slotted, 1/4-20, Zinc Plated, Steel, 110 Assorted.

Overview

Machine Screw Kit, Round Head, Phillips/Slotted, 1/4-20, Zinc Plated, Steel, 110 Assorted.

The 1420PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes of 1/4'' machine screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.

Also known as: 781002142058, 1420PS, 1420RMCKIT

Specifications

Screw Head: Round
Length: 2 in
Drive: Phillips, Slotted
Diameter: 1/4 in
Material: Steel
Finish: Zinc Plated
Screw Head: Round
Drive: Phillips, Slotted
Material: Steel
Length: 2 in
Diameter: 1/4 in
Finish: Zinc Plated