Floor Warming Mat, 24.5 ft², 120V

Item #: 0466805

Cat #: F2110

UPC: 620713000311

$ 440.40 EA
Company wide:
0 in stock
Documents & Guides
Floor Warming Mat, 120V, 2.7A, Dimensions: 84" x 40", 24.5 ft². - DISC PER MFR

Overview

Floor Warming Mat, 120V, 2.7A, Dimensions: 84" x 40", 24.5 ft². - DISC PER MFR
Also known as: 620713000311, F2110, NUHF2110

Specifications

Volts AC: 120
Width: 84 in
Volts AC: 120
Width: 84 in