USB 3.1A DUPLEX RECP 15A 125V LA

Item #: 0466794

Cat #: TR7755LA-BOX

UPC: 032664741517

Call for price
Company wide:
0 in stock
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with duplex receptacle, Tamper resistant, 15A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

The Arrow Hart 3.1A USB Duplex Receptacle provides quick and convenient access to charge virtually any electronic component including smart phones, tablets, e-readers, cameras and MP3 players. The Specification Grade device is built to withstand the tough demands of the commercial environment while also providing code compliance with 2011 NEC Article 406.12 that requires Tamper Resistant Receptacles in dwelling units. Eaton's wiring devices metallic finish are the perfect way to add a sophisticated accent to your home. Devices and wallplates designed to match the style of contemporary hardware and appliances to add a touch of elegance to any room. Choose from Oil Rubbed Bronze and Silver Granite.

Also known as: 032664741517, TR7755LA-BOX, CWDTR7755LABOX

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15, 3
Material: Thermoplastic
Type: Residential
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15, 3
Type: Residential
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 5-15R