Writing Desk

Item #: 0466790

Cat #: PWD8

UPC: 783510985608

$ 1137.47 EA
Company wide:
0 in stock
Writing Desk, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims:fits 800mm Wide, Material/finish: Steel/ltgray

Overview

Writing Desk, Bulletin P20pc (proline Pc Packages And Accessories), Size/dims:fits 800mm Wide, Material/finish: Steel/ltgray

Provides a horizontal writing surface. Rear surface is closed and gasketed to maintain both the UL and CSA integrity of the enclosure.

Also known as: 783510985608, PWD8, HOFPWD8

Features & Benefits

  • Rear surface is closed and gasketed to maintain both the UL and CSA integrity of the enclosure

Specifications

Depth: 11 in
Material: Steel
Width: 31.170 in
Height: 6.880 in
Depth: 11 in
Width: 31.170 in
Material: Steel
Height: 6.880 in