Window Door, Upper Front

Item #: 0466786

Cat #: PDW58F

UPC: 783510367398

$ 1760.54 EA
Company wide:
0 in stock
Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x800mm, Material/finish: Steel/ltgray

Overview

Window Door, Upper Front, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 507/682x800mm, Material/finish: Steel/ltgray

Solid doors are available with or without windows. Doors are hinged at lower edge and have quarter-turn latches. A stop arm assembly holds the door at 95 degrees (horizontal) from its closed position. Standard latch and insert options are available. Ground stud and mounting hardware are included. Seamless polyurethane foam-in-place gasket assures watertight and dust-tight seal. Window doors feature a maximum size .25-in.-thick polycarbonate window with a smoke-gray tint. Window is field-replaceable.

Also known as: 783510367398, PDW58F, HOFPDW58F

Specifications

Material: Steel
Width: 31.500 in
Depth: 22.230 in
Height: 19.690 in
Material: Steel
Depth: 22.230 in
Width: 31.500 in
Height: 19.690 in