Cover, Upper Rear

Item #: 0466776

Cat #: PCS5A8R

UPC: 783510368197

$ 653.26 EA
Company wide:
0 in stock
Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 682x800mm, Material/finish: Steel/ltgray

Overview

Cover, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 682x800mm, Material/finish: Steel/ltgray

Cover fits rear opening of ProLine Sloped-Front HMI Enclosures and is secured with semi-flush cover screws along right and left cover edges. Use ProLine Frame Shelf or ProLine Grid Straps to support the operator interface. Seamless foam-in-place gasket assures watertight and dust-tight seal.

Also known as: 783510368197, PCS5A8R, HOFPCS5A8R

Specifications

Color: Light Gray
Finish: Powder Coated
Depth: 0.870 in
Height: 26.750 in
Weight: 21.620 lb
Width: 31.350 in
Color: Light Gray
Depth: 0.870 in
Weight: 21.620 lb
Finish: Powder Coated
Height: 26.750 in
Width: 31.350 in