
Hanger Loop, 5", For Communications Cable, Non-Metallic
Item #: 0466755
Cat #: TL50
UPC: 018997380869
$ 7.99 EA
Company wide:
89
in stock
Documents & Guides
Hanger Loop, 5", For Communications Cable, Non-Metallic
Overview
Hanger Loop, 5", For Communications Cable, Non-Metallic
Flexible and non-metallic, The LOOP provides sturdy, reliable support of CAT 5, 6 or 7 – or fiber optic cable without sagging, bending or damaging the cable! The LOOP holds up to a 5" diameter bundle of cable.
Also known as: 018997380869, TL50, ARLTL50
Specifications
| Material: | Plastic |
| Diameter: | 5 in |
| Material: | Plastic |
| Diameter: | 5 in |