15A TR Residential Grade Duplex Receptacle, 5-15R, Light Almond

Item #: 0466750

Cat #: TR270LA

UPC: 032664666513

$ 1.65 EA
Company wide:
3,105 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Light almond, Brass, Impact-resistant thermoplastic face, PVC body, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic, Tamper resistant

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664666513, TR270LA, CWDTR270LA

Specifications

Mounting: Flush
Color: Light Almond
Amps: 15
Material: Thermoplastic
NEMA Configuration: 5-15R
Mounting: Flush
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
Material: Thermoplastic