20A TR Commercial Grade Single Receptacle, 5-20R, Ivory

Item #: 0466743

Cat #: TR1877V-BXSP

UPC: 032664750229

$ 7.47 EA
Company wide:
246 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Ivory, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664750229, TR1877V-BXSP, CWDTR1877VBXSP

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: Ivory