Electronic Ballast, CFL, 120-277V

Item #: 0466740

Cat #: ICF-2S42-M2-LD-K

UPC: 781087117798

$ 67.20 EA
Company wide:
305 in stock
Documents & Guides
Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (2) 26w, 32W or 42W, 4-pin (GX24q) CFL. Or (1) 57w or 70w 4-pin (GX24q) CFL. Or (2) 24w 4-pin (2G11) or (1 or 2) 40w 4-pin (2G11) CFL. Also, (1 & 1) 22w & 40w 'Circline' lamps.

Overview

Electronic Ballast, Compact Fluorescent, Input Voltage: 120-277V, Programmed Start, SmartMate Series. For use with the following Lamp Types: (2) 26w, 32W or 42W, 4-pin (GX24q) CFL. Or (1) 57w or 70w 4-pin (GX24q) CFL. Or (2) 24w 4-pin (2G11) or (1 or 2) 40w 4-pin (2G11) CFL. Also, (1 & 1) 22w & 40w 'Circline' lamps.

Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts’ energy efficient design, compact and lightweight housing, and user-friendly features make these ballasts an ideal choice for fixture manufacturers, retrofitters, and MRO replacement.

Also known as: 781087117798, ICF-2S42-M2-LD-K, ADVICF2S42M2LDK

Specifications

Wattage: 42
Type: Programmed Start, Electronic
Volts AC: 120, 277, 240
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120, 277, 240
Type: Programmed Start, Electronic
Light Technology: Fluorescent