20A Commercial Grade Single Receptacle, 5-20R, Brown

Item #: 0466739

Cat #: TR1877B-BXSP

UPC: 032664668357

$ 7.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box

Overview

Eaton commercial specification grade single receptacle, #14-10 AWG, 20A, Commercial, Flush, 125V, Side wire, Brown, Brass, Impact-resistant thermoplastic face, PVC body, 5-20R, Single, Screw, PVC, ED Box

Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.

Also known as: 032664668357, TR1877B-BXSP, CWDTR1877BBXSP

Specifications

Color: Brown
Amps: 20
NEMA Configuration: 5-20R
Color: Brown
NEMA Configuration: 5-20R
Amps: 20