Eaton CN35 electrically held lighting contactor

Item #: 0466718

Cat #: ECL03B2A4A

UPC: 782114202333

$ 1841.88 EA
Company wide:
0 in stock
Documents & Guides
CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 3R enclosure, 110V/50 Hz, 120V/60 Hz coil, Four-pole, 45 mm frame

Overview

CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 3R enclosure, 110V/50 Hz, 120V/60 Hz coil, Four-pole, 45 mm frame

Fill

Also known as: 782114202333, ECL03B2A4A, CUTECL03B2A4A

Specifications

Amps: 20
Poles: 4
IP/NEMA Rating: NEMA 3R
Amps: 20
IP/NEMA Rating: NEMA 3R
Poles: 4