5 BTTN PROG TIMER(MIN) UNV 1800W 120V BR

Item #: 0466708

Cat #: PT18M-B

UPC: 032664725654

$ 44.59 EA
Company wide:
0 in stock
Documents & Guides
Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Brown, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Overview

Eaton Accell minute timer, 5, 10, 15, 30, and 60 minute default time settings, 15A, 120V, Wire leads, Five button, Brown, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.

Also known as: 032664725654, PT18M-B, CWDPT18MB

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Poles: 1
Amps: 15
Wattage: 1800
Color: Brown
Material: Polycarbonate
Amps: 15
Mounting: Screw
Poles: 1
Wattage: 1800