5 BTTN PROG TIMER(HR) UNV 1800W 120V GY

Item #: 0466702

Cat #: PT18H-GY

UPC: 032664723278

$ 50.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Accell hour timer, 1, 2, 4, 8, 12 hour default time settings, 15A, 120V, Wire leads, Five button, Gray, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Overview

Eaton Accell hour timer, 1, 2, 4, 8, 12 hour default time settings, 15A, 120V, Wire leads, Five button, Gray, Load type: Incandescent, halogen, MLV, ELV, fluorescent, CFL, LED, Single-pole, Polycarbonate, 1800W

Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.

Also known as: 032664723278, PT18H-GY, CWDPT18HGY

Specifications

Mounting: Screw
Material: Polycarbonate
Color: Gray
Poles: 1
Amps: 15
Wattage: 1800
Mounting: Screw
Color: Gray
Amps: 15
Material: Polycarbonate
Poles: 1
Wattage: 1800