5 BTTN PROG TIMER(HR) UNV 1800W 120V BR

Item #: 0466700

Cat #: PT18H-B

UPC: 032664723254

$ 50.34 EA
Company wide:
0 in stock
Documents & Guides
5 BTTN PROG TIMER(HR) UNV 1800W 120V BR

Overview

5 BTTN PROG TIMER(HR) UNV 1800W 120V BR

Eaton's programmable timers replace a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, Eaton's timers work with most common lighting loads and are rated up to HP. Choose from two unique styles with color change kits to complement any home decor.

Also known as: 032664723254, PT18H-B, CWDPT18HB

Specifications

Color: Brown
Mounting: Screw
Material: Polycarbonate
Poles: 1
Amps: 15
Wattage: 1800
Color: Brown
Material: Polycarbonate
Amps: 15
Mounting: Screw
Poles: 1
Wattage: 1800