Switch Decorator 4Way 15A 120/277V GY

Item #: 0466678

Cat #: 7504GY-BOX

UPC: 032664644696

Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644696

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Gray, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Four-way, Thermoplastic 644696
Also known as: 032664644696, 7504GY-BOX, CWD7504GYBOX

Specifications

Mounting: Flush
Color: Gray
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Gray
Amps: 15
Type: Decorator