Switch Decorator 3Way 15A 120/277V LA

Item #: 0466673

Cat #: 7503LA-BOX

UPC: 032664752438

Company wide:
0 in stock
Documents & Guides
Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752438

Overview

Eaton standard grade decorator switch, Box, #14-12 AWG, 15A, Flush, 120/277V, Back/push, Decorator, Maintained, Light almond, Motor Control, Fan, LED, Incand, ELV,MLV,CFL, Florscnt, Halogen, Three-way, Thermoplastic 752438

Standard Grade toggle and decorator switches

Also known as: 032664752438, 7503LA-BOX, CWD7503LABOX

Specifications

Mounting: Flush
Color: Light Almond
Poles: 1
Amps: 15
Material: Thermoplastic
Type: Decorator
Mounting: Flush
Poles: 1
Material: Thermoplastic
Color: Light Almond
Amps: 15
Type: Decorator