15A Residential Grade Duplex Receptacle, 5-15R, Black

Item #: 0466665

Cat #: 270BLK

UPC: 032664628214

$ 1.08 EA
Company wide:
1,400 in stock
Documents & Guides
Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic

Overview

Eaton residential grade duplex receptacle, #14-10 AWG, 15A, Flush, 125V, Side and push, Black, Brass, Impact-resistant thermoplastic, 5-15R, Two-pole, Three-wire, Duplex, Screw, Thermoplastic

From decorator and standard styles to tamper resistant receptacles, our broad line covers virtually any need throughout a house. All of our receptacles are designed for long-term reliability and ease of installation, while meeting and exceeding the latest industry and UL performance standards.

Also known as: 032664628214, 270BLK, CWD270BLK

Specifications

Color: Black
Amps: 15
NEMA Configuration: 5-15R
Color: Black
NEMA Configuration: 5-15R
Amps: 15