Wallplate 4G Toggle Thermoset Std LA

Item #: 0466662

Cat #: 2154LA-BOX

UPC: 032664582721

$ 6.54 EA
Company wide:
228 in stock
Documents & Guides
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582721, 2154LA-BOX, CWD2154LABOX

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 4
Type: Toggle Switch
Mounting: Screw
Gangs: 4
Material: Thermoset
Color: Light Almond