Wallplate 1G Decorator Thermoset Std IV

Item #: 0466656

Cat #: 2151V

UPC: 032664751769

$ 0.80 EA
Company wide:
2,395 in stock
Documents & Guides
Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Decorator / GFCI wallplate, Ivory, Decorator Cutout, Thermoset, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751769, 2151V, CWD2151V

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Type: Decorator
Material: Thermoset
Gangs: 1
Type: Decorator
Mounting: Screw
Color: Ivory