Wallplate 3G Toggle Thermoset Std LA

Item #: 0466654

Cat #: 2141LA-BOX

UPC: 032664582677

$ 4.42 EA
Company wide:
386 in stock
Documents & Guides
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664582677, 2141LA-BOX, CWD2141LABOX

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 3
Color: Light Almond
Type: Toggle Switch
Mounting: Screw
Color: Light Almond
Material: Thermoset
Gangs: 3