COIL, ARD RELAY, 240VDC

Item #: 0466649

Cat #: 1253C48G02

UPC: 786678892108

$ 675.00 EA
Company wide:
0 in stock
Documents & Guides
ARD Type Relay Replacement AC Coil; 240 V DC

Overview

ARD Type Relay Replacement AC Coil; 240 V DC

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 786678892108, 1253C48G02, CUT1253C48G02

Specifications

Type: Thru-Beam Detectors
Type: Thru-Beam Detectors