Wallplate 2G Toggle Thermoset Std IV

Item #: 0466648

Cat #: 2139V

UPC: 032664751875

$ 1.55 EA
Company wide:
1,200 in stock
Documents & Guides
Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Standard

Overview

Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Two- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751875, 2139V, CWD2139V

Specifications

Type: Toggle Switch, (2) Toggle Switch
Material: Thermoset
Mounting: Screw
Gangs: 2
Color: Ivory
Type: Toggle Switch, (2) Toggle Switch
Mounting: Screw
Color: Ivory
Material: Thermoset
Gangs: 2