Wallplate 1G Toggle Thermoset Std WH

Item #: 0466646

Cat #: 2134W

UPC: 032664751745

$ 0.80 EA
Company wide:
10,774 in stock
Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box

Overview

Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Single- gang, Standard, ED Box

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751745, 2134W, CWD2134W

Specifications

Type: Toggle Switch
Material: Thermoset
Mounting: Device
Size: Standard
Gangs: 1
Color: White
Type: Toggle Switch
Mounting: Device
Gangs: 1
Material: Thermoset
Size: Standard
Color: White