Flanged Inlet 20/10A250/600V 4P5W H/L BK

Item #: 0466644

Cat #: 3524BK

UPC: 040893674155

$ 117.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton locking flanged inlet, 10A, 20A, Industrial, 250/600V, Black, Non-NEMA, Four-pole, Five-wire, grounding, Polycarbonate

Overview

Eaton locking flanged inlet, 10A, 20A, Industrial, 250/600V, Black, Non-NEMA, Four-pole, Five-wire, grounding, Polycarbonate

Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.

Also known as: 040893674155, 3524BK, CWD3524BK

Specifications

Type: Locking
Material: Polycarbonate
NEMA Configuration: Non-Nema
Color: Black
Amps: 15
Type: Locking
NEMA Configuration: Non-Nema
Amps: 15
Material: Polycarbonate
Color: Black