Wallplate 1G Duplex Recp Thrmst Std IV

Item #: 0466639

Cat #: 2132V

UPC: 032664751806

$ 0.80 EA
Company wide:
0 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Duplex receptacle wallplate, Ivory, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664751806, 2132V, CWD2132V

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Ivory
Material: Thermoset
Gangs: 1
Mounting: Screw
Color: Ivory