Wallplate 1G Duplex Recp Thrmst Std AL

Item #: 0466636

Cat #: 2132A

UPC: 032664752278

Company wide:
0 in stock
Documents & Guides
Eaton Duplex receptacle wallplate, Almond, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Duplex receptacle wallplate, Almond, Duplex receptacle Cutout, Thermoset, Single- gang, Standard

Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.

Also known as: 032664752278, 2132A, CWD2132A

Specifications

Material: Thermoset
Mounting: Screw
Gangs: 1
Color: Almond
Type: Residential
Material: Thermoset
Gangs: 1
Type: Residential
Mounting: Screw
Color: Almond