Wallplate 1G W/.375" Hole Thrmst Std LA

Item #: 0466633

Cat #: 2128LA

UPC: 032664582592

$ 1.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton Telephone and coaxial wallplate, Lt. Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard

Overview

Eaton Telephone and coaxial wallplate, Lt. Almond, 0.375" Hole Cutout, Thermoset, Single- gang, Standard

Eaton's home theater solutions make it easy to surround yourself with sound, home theater connection and provide simple, clean ways to manage cable installations for home electronics.

Also known as: 032664582592, 2128LA, CWD2128LA

Specifications

Material: Thermoset
Mounting: Screw
Color: Light Almond
Gangs: 1
Material: Thermoset
Color: Light Almond
Mounting: Screw
Gangs: 1