Switch Toggle 3-Way 15A 120V Grd IV

Item #: 0466621

Cat #: 1303-7V-BOX

UPC: 032664752353

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Flush, 120V, Back and side, push wire, Screw, Ivory, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Also known as: 032664752353, 1303-7V-BOX, CWD13037VBOX

Specifications

Mounting: Flush
Poles: 1
Color: Ivory
Mounting: Flush
Color: Ivory
Poles: 1