Switch Toggle 3-Way 15A 120V Grd BK

Item #: 0466620

Cat #: 1303-7BK

UPC: 032664745430

$ 1.69 EA
Company wide:
0 in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Overview

Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Back and side, push wire, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way

Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.

Also known as: 032664745430, 1303-7BK, CWD13037BK

Specifications

Mounting: Flush, Wall
Color: Black
Poles: 1
Amps: 15
Mounting: Flush, Wall
Poles: 1
Color: Black
Amps: 15