
Switch Toggle 3-Way 15A 120V Grd BR
Item #: 0466619
Cat #: 1303-7B-BOX
UPC: 032664186707
$ 1.69 EA
Company wide:
0
in stock
Documents & Guides
Eaton toggle switch, #14-10 AWG, 15A, Fan, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Overview
Eaton toggle switch, #14-10 AWG, 15A, Fan, Flush, 120V, Back and side, push wire, Screw, Brown, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
Longer, wider strap on Toggle Lighted Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.
Also known as: 032664186707, 1303-7B-BOX, CWD13037BBOX
Specifications
| Type: | 3-Way |
| Color: | Brown |
| Mounting: | Flush, Wall |
| Poles: | 1 |
| Amps: | 15 |
| Type: | 3-Way |
| Mounting: | Flush, Wall |
| Amps: | 15 |
| Color: | Brown |
| Poles: | 1 |