Conduit Hub, 5", Insulated, Watertight, Zinc Die Cast

Item #: 0466618

Cat #: WH11

UPC: 018997581037

$ 428.49 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, 5 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit

Overview

Conduit Hub, 5 Inch, Insulated, Watertight, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 018997581037, WH11, ARLWH11

Specifications

Material: Zinc
Hub Diameter: 5 in
Material: Zinc
Hub Diameter: 5 in