Fluorescent Lamp, High Output, T5, 39W, 4100K

Item #: 0466584

Cat #: 39W/841 Min Bipin T5 HO ALTO UNP

UPC: 046677290252

$ 16.02 EA
Company wide:
40 in stock
Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 29025-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 39W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 3500, CRI: 85, Color Temp: 4100K. Length: 34 in. *Philips Part # 29025-4* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life.

Also known as: 046677290252, 39W/841 Min Bipin T5 HO ALTO UNP, PHIF39T5841HOALTO

Specifications

Color Temperature: 4100 (Cool White)
Length: 34 in
Wattage: 39
Lumens: 3500
Color Rendering Index (CRI): 85
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 39
Color Rendering Index (CRI): 85
Base: Miniature Bi-Pin (G5)
Length: 34 in
Lumens: 3500
Light Technology: Fluorescent