10FT SHALLOW STRUT

Item #: 0466581

Cat #: B 906 10 GR

UPC: 785991002904

$ 19.55 FT
Company wide:
0 in stock

Overview

10FT SHALLOW STRUT
Also known as: 785991002904, B 906 10 GR, KINB90610GR

Specifications

Height: 3/4 in
Width: 1 1/2 in
Material: Steel
Length: 10 ft
Finish: Green Painted
Height: 3/4 in
Material: Steel
Finish: Green Painted
Width: 1 1/2 in
Length: 10 ft