Watertite Plug - 50 Amp 3p4w3ph/250vcali

Item #: 0466518

Cat #: CS83W65

UPC: 786788014667

$ 252.18 EA
Company wide:
4 in stock
Documents & Guides
Watertite Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-nema, 50a/250v/3 , Cord Grip Body Size F5

Overview

Watertite Plug With California Style Locking Blade, 3 Pole/4 Wire, Non-nema, 50a/250v/3 , Cord Grip Body Size F5
Also known as: 786788014667, CS83W65, WOOCS83W65

Specifications

Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Volts AC: 250
Amps: 50
Color: Yellow
Type: Grounding, California Style, Plug
Volts AC: 250
Color: Yellow
NEMA Configuration: Non-Nema
Amps: 50