PLATT logo

Dual-Gang Pigtail, (1) 8" Lead, (2) 8" Conductors w/Terminal

Item #: 0466454
Cat #: 20074
UPC: 780321200746
$ 52.36 EA
Company wide:
41 in stock
Documents & Guides
Dual-Gang PigTail: 8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw

Overview

Dual-Gang PigTail: 8” Solid Wire Incoming Lead, Stripped 1”, Two 8” Stranded Wire Conductors, each with 1 Flanged Spade Terminal, Captive GSH Ground Screw
Labor and Time Savings! EPCO’s Stranded Wire Ground Bonding PigTails can save the Contractor up to 50 cents per installation. Meets the requirements of the 2011 National Electrical Code: Articles 110.14(A) and (B) and 250.8. Factory-crimped Flanged Spade Terminal or Ring Terminal meets the requirements of the 2011 National Electrical Code: Article 110.4 and provides precise electrical terminations. Typical applications: Ground bonding in a power distribution box, junction box or multi-gang receptacle box. UL Listed.
Also known as: 780321200746, 20074, EPC20074, Trips

Specifications

Type: Dual-Gang, Pigtail
Material: Copper
Length: 8 in, 8 in
Allowable Gauge Range: 12
Type: Dual-Gang, Pigtail
Length: 8 in, 8 in
Material: Copper
Allowable Gauge Range: 12

Customer Reviews

No reviews for this product
(0)