Deep Strut 12GA STAINLESS STEEL

Item #: 0466447
Cat #: B 900 2A 10 SS
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
KIN B 900 2A 10 SS Deep Strut 12

Overview

KIN B 900 2A 10 SS Deep Strut 12
Also known as: B 900 2A 10 SS, KINB9002A10SS

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Length: 10 ft
Material: 304 Stainless Steel
Height: 1 1/2 in
Length: 10 ft
Width: 1 1/2 in
Material: 304 Stainless Steel

Customer Reviews

No reviews for this product
(0)