Full-Floating Body Belt

Item #: 0466444
Cat #: 5278N-21D
UPC: 092644525865
$ 320.08 EA
Company wide:
0 in stock
Documents & Guides
Deluxe Full-Floating Body Belt. Length: 36" - 44", D-to-D: 53 cm, Material: Latigo-Leather

Overview

Deluxe Full-Floating Body Belt. Length: 36" - 44", D-to-D: 53 cm, Material: Latigo-Leather
Also known as: 092644525865, 5278N-21D, KLE5278N21D

Specifications

Length: 44 in
Type: Harness
Standards: California Proposition 65
Length: 44 in
Standards: California Proposition 65
Type: Harness

Customer Reviews

No reviews for this product
(0)