1 1/2 Deep Strut, SILVERGALV FINISH

Item #: 0466440

Cat #: B-900-20-EG

UPC: 785991045284

$ 77.09 FT
Company wide:
0 in stock
Documents & Guides
KIN B 900 20 EG Deep Strut 12GA 1.5

Overview

KIN B 900 20 EG Deep Strut 12GA 1.5
Also known as: 785991045284, B-900-20-EG, KINB90020EG

Specifications

Height: 1 1/2 in
Width: 1 1/2 in
Length: 20 ft
Material: Steel
Finish: Electrogalvanized
Height: 1 1/2 in
Length: 20 ft
Finish: Electrogalvanized
Width: 1 1/2 in
Material: Steel