Lawn Light, Max 75 Watt Incandescent, 120V, Blaci

Item #: 0466160

Cat #: LL323B

UPC: 019813192482

$ 87.86 EA
Company wide:
0 in stock
Documents & Guides
Landscape Lawn Light, 3 Tier, Max 75 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture

Overview

Landscape Lawn Light, 3 Tier, Max 75 Watt Incandescent, 120 Volt, Black Finish, Lamp Not Supplied with Fixture

Classic Landscape Lawn Lights packed with rugged features. Threaded, gasketed globe protects against weather, garden sprinklers and insects. Die-cast aluminum housing with powder coat finish.

Also known as: 019813192482, LL323B, RABLL323B

Specifications

Wattage: 75
Volts AC: 120
Color: Black
Wattage: 75
Color: Black
Volts AC: 120