Entrance End Fitting, 2300 Series Raceway, White

Item #: 0466131

Cat #: 2310A-WH

UPC: 786776523416

$ 10.11 EA
Company wide:
1 in stock
Non-Metallic, Entrance End Fitting, 2300 Series. Size: 4-1/2" Length, 2-7/16" Width. Includes: 1/2", 3/4", 1" Trade Size KOs. PVC, White.

Overview

Non-Metallic, Entrance End Fitting, 2300 Series. Size: 4-1/2" Length, 2-7/16" Width. Includes: 1/2", 3/4", 1" Trade Size KOs. PVC, White.

For connecting 2300 Raceway with 1/2", 3/4", or 1" trade size conduit or armored cable. 1/2" and 3/4" trade size KO on end, 1/2", 3/4" and 1" trade size KOs on bottom.

Also known as: 786776523416, 2310A-WH, WMD2310AWH

Specifications

Color: White
Length: 4 1/2 in
Material: PVC
Color: White
Material: PVC
Length: 4 1/2 in