Landscape 1584 Lumens Spot Bullet 13W 3000K Black

Item #: 0466015

Cat #: HSLED13YB

UPC: 019813331362

$ 546.64 EA
Company wide:
0 in stock
Documents & Guides
Spot lighting for over 40 feet away Perfect for flag lighting. NEMA type - 2H x 2V. Available in four colors. 100,000-hour life based on LM-80 tests. 5- year LED warranty.

Overview

Spot lighting for over 40 feet away Perfect for flag lighting. NEMA type - 2H x 2V. Available in four colors. 100,000-hour life based on LM-80 tests. 5- year LED warranty.
Also known as: 019813331362, HSLED13YB, RABHSLED13YB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 1446
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 13
Color: Black
Lumens: 1446