12/3 Stranded 600V Steel Armor 1000'

Item #: 0465994

Cat #: 123MCSTLGSTRX1000

UPC: 077680200792

$ 2.38 FT
Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Red, Green. O.D.: .530".

Overview

12/3 Copper Conductors with Ground, 600V, Galvanized Interlocked Steel Armor, Stranded, 1000 ft. Reel. Wire Colors (120 Volt): Black, White, Red, Green. O.D.: .530".

12/3 MC TUFF STRND BLUE ARM 1000 REEL

Also known as: 077680200792, 123MCSTLGSTRX1000

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Black/White/Red
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Stranded
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600
Color: Black/White/Red