Clamp Multimeter *** Discontinued ***

Item #: 0465953
Cat #: 61-702
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Clamp MultimeterClamp Meter, Multimeter, Maximum Rating: 200A AC & 750V AC/1000V DC, Features: Non-Contact Voltage Detector, Capacitance, Amperage, Voltage & Diode Test, Includes: Carrying Case *** Discontinued ***

Overview

Clamp MultimeterClamp Meter, Multimeter, Maximum Rating: 200A AC & 750V AC/1000V DC, Features: Non-Contact Voltage Detector, Capacitance, Amperage, Voltage & Diode Test, Includes: Carrying Case *** Discontinued ***
Also known as: 61-702, IDE61702

Specifications

Type: Clamp Meter, Multimeter
Volts DC: 1000
Volts AC: 750
Type: Clamp Meter, Multimeter
Volts AC: 750
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)