1
more

Breaker, Molded Case, 35A, 3P, 600Y/347VAC, 18kAIC, EG Frame
Item #: 0465910
Cat #: EGE3035FFG
UPC: 782114876732
$ 1466.84 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, EG Frame
Overview
Breaker, Molded Case, 35 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, EG Frame
Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The “G” signifies global applications
Also known as: 782114876732, EGE3035FFG, CUTEGE3035FFG
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Volts AC: | 347, 600Y |
| Interrupt Rating AC: | 18 kA |
| Mounting: | Panel |
| Amps: | 35 |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Volts AC: | 347, 600Y |