
$ 9.97 EA
Company wide:
0
in stock
Documents & Guides
Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, Gray.
Overview
Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, Gray.
For mounting cover and trim cover at 90 degree internal corners.
Also known as: 786776515084, 5017CGY, WMD5017CGY
Specifications
| Color: | Gray |
| Length: | 5 5/16 in |
| Width: | 1-5/8 in |
| Color: | Gray |
| Width: | 1-5/8 in |
| Length: | 5 5/16 in |